Saw Blade, 126in x 5/8in x 0.22in, Scallop

  • Mfr # 00-477026-00126

  • Zoro # G015736724


product price:Ā  $96.75
/ea
Free Shipping & Returns

Key Features

Width
13.6 in
Height
1.95 in
Weight
0.47 lbs
Length
13.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-477026-00126
Zoro #
G015736724
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13.6 in
Height
1.95 in
Length
13.65 in

Details

Weight
0.47 lbs

Description

Hobart 00-477026-00126. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.