Zoro Homepage

Screw Cap, 10-32X7/8 Hex Skt Hd

  • Mfr # SC-131-75

  • Zoro # G704425472


product price: $15.65
/ea

Key Features

Size
#10-32
Length
1 in
Width
0.2 in
Height
0.2 in
Head Type
Hex Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-131-75
Zoro #
G704425472
UPC #
-
Country of Origin
United States

Dimensions

Size
#10-32
Length
1 in
Width
0.2 in
Height
0.2 in

Details

Item
Cap Screw
Head Type
Hex Socket

Description

Hobart manufactures products for the foodservice and food retail industriesThis is a genuine OEM (Original Equipment Manufacturer) partUse genuine OEM parts for safety, reliability, and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.