Zoro Homepage

Screw, Hex-Head/Sd , #6-32 X 1/2"

  • Mfr # SD-36-79

  • Zoro # G602351620


product price: $0.62
/ea
Sold in multiples of 14 for $8.68

Key Features

Fits Brand
Hobart
Size
#6-32
Type
Hex Head
Width
0.25 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-36-79
Zoro #
G602351620
UPC #
-
Country of Origin
United States

Dimensions

Size
#6-32
Width
0.25 in
Height
0.25 in
Length
0.50 in

Details

Item
Screw
Fits Brand
Hobart
Type
Hex Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.