Zoro Homepage

Screw Locking

  • Mfr # 00-436420

  • Zoro # G4854418


product price: $368.99
/ea
Free Shipping & Returns

Key Features

For Use With
Food Processor
For Use With Mfr. Model Number
FP150, FP150C, FP250
Fits Brand
Hobart
Height
1 1/2 in
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-436420
Zoro #
G4854418
UPC #
-
Country of Origin
Sweden

Dimensions

Height
1 1/2 in
Overall Depth
2 1/2 in
Overall Width
3 3/4 in

Details

Item
Screw Locking
For Use With
Food Processor
For Use With Mfr. Model Number
FP150, FP150C, FP250
Fits Brand
Hobart
Compatible with Manufacturer Model Number
FP150, FP150C, FP250
Compatible Manufacturer Model Number
FP150, FP150C, FP250
Compatible Manufacturer Part Number
FP150, FP150C, FP250
Compatible with Mfr. Model No.
FP150, FP150C, FP250
For Use with Mfr Model Number
FP150, FP150C, FP250
Compatible with Manufacturer Model No.
FP150, FP150C, FP250
Compatible Pump Manufacturer Part Number
FP150, FP150C, FP250
Compatible Mfr. Model Number
FP150, FP150C, FP250

Description

Screw Locking, Product Type Screw, Overall Depth 2 1/2 in, Overall Height 1 1/2 in, Overall Width 3 3/4 in, For Use With Food Processor, Compatible with Manufacturer Model Number FP150, FP150C, FP250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.