Screw Mach 4-40 x 7/16
Mfr # SC-122-82
Zoro # G5526092
product price: $15.19
/eaKey Features
For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Height
2 7/8 in
Overall Width
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-122-82
Zoro #
G5526092
UPC #
-
Country of Origin
China
Dimensions
Height
2 7/8 in
Overall Width
2 1/2 in
Overall Depth
5/8 in
Details
Item
Screw Mach 4-40 x 7/16
For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
A200, A200C
Compatible Manufacturer Model Number
A200, A200C
Compatible Manufacturer Part Number
A200, A200C
Compatible with Mfr. Model No.
A200, A200C
For Use with Mfr Model Number
A200, A200C
Compatible with Manufacturer Model No.
A200, A200C
Compatible Pump Manufacturer Part Number
A200, A200C
Compatible Mfr. Model Number
A200, A200C
Description
Screw Mach 4-40 x 7/16, Product Type Screw, Overall Depth 5/8 in, Overall Height 2 7/8 in, Overall Width 2 1/2 in, For Use With 20 qt Mixer, Mixer, Compatible with Manufacturer Model Number A200, A200C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.