Zoro Homepage

Screw, SC-093-23

  • Mfr # SC-093-23

  • Zoro # G4847740


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

For Use With
30 qt Mixer, 40 qt Mixer, HLX Scaleprinter, Mixer, Mixer 20 qt, Mixer 20 qt Berkel, Security Label Applier, Undercounter Warewash, Warewasher
For Use With Mfr. Model Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Fits Brand
Hobart
Height
2 5/8 in
Compatible with Manufacturer Model Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-093-23
Zoro #
G4847740
UPC #
-
Country of Origin
United States

Dimensions

Height
2 5/8 in
Overall Width
3 in
Overall Depth
3/4 in

Details

Item
Container Assembly Lubricant
For Use With
30 qt Mixer, 40 qt Mixer, HLX Scaleprinter, Mixer, Mixer 20 qt, Mixer 20 qt Berkel, Security Label Applier, Undercounter Warewash, Warewasher
For Use With Mfr. Model Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Fits Brand
Hobart
Compatible with Manufacturer Model Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Compatible Manufacturer Model Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Compatible Manufacturer Part Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Compatible with Mfr. Model No.
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
For Use with Mfr Model Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Compatible with Manufacturer Model No.
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Compatible Pump Manufacturer Part Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA
Compatible Mfr. Model Number
FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA

Description

Screw, Product Type Screw, Overall Depth 3/4 in, Overall Height 2 5/8 in, Overall Width 3 in, For Use With 30 qt Mixer, 40 qt Mixer, HLX Scaleprinter, Mixer, Mixer 20 qt, Mixer 20 qt Berkel, Security Label Applier, Undercounter Warewash, Warewasher, Compatible with Manufacturer Model Number FMS20, HL200, HL300, HL300C, HL400, HL400C, HL600, HLX, LX18, LX18C, LX18H, LX30, LX30C, LX30H, LX40C, LX40H, LXGC, LXGH, LXIC, LXIGC, LXIGH, LXIH, LXIPRC, LXIPRGC, SLA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.