Zoro Homepage

Screw, SC-109-44

  • Mfr # SC-109-44

  • Zoro # G204425620


product price: $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Length
6.85 in
Height
3.2 in
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-109-44
Zoro #
G204425620
UPC #
-
Country of Origin
United States

Dimensions

Length
6.85 in
Height
3.2 in
Width
4.3 in

Details

Item
Screw

Description

Hobart manufactures products for the foodservice and food retail industriesThis is a genuine OEM (Original Equipment Manufacturer) partUse genuine OEM parts for safety, reliability, and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.