Zoro Homepage

Screw, Set

  • Mfr # 103660

  • Zoro # G302254436


product price: $24.25
/ea

Key Features

Fits Brand
Hobart
Width
0.25 in
Material
Stainless Steel
Height
0.25 in
Length
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103660
Zoro #
G302254436
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Height
0.25 in
Length
0.50 in

Details

Item
Set Screw
Fits Brand
Hobart
Material
Stainless Steel

Description

Material: Stainless Steel ;Length: 3/8" | 10 Mm ;Thread: 11764

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.