Zoro Homepage
This item is Discontinued.
Hobart Screw, Set , 5/16"-18 Thd 00-SC-110-44

Screw, Set , 5/16"-18 Thd (Discontinued)

  • Mfr # 00-SC-110-44
  • Zoro # G502248846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-SC-110-44
Zoro #
G502248846
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Height
0.50 in
Length
0.25 in

Details

Item
Set Screw
Features
5/16"-18 Thread
Fits Brand
Hobart
Color
Silver
Material
Stainless Steel

Description

Color: Silver ;Material: Stainless Steel ;Length: 3/8" | 10 Mm ;Thread: 43236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.