Zoro Homepage

Seal

  • Mfr # 00-024651

  • Zoro # G4879563


product price: $195.99
/ea
Free Shipping & Returns

Key Features

For Use With
H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Attach Hub Canada, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
7/8 in
Overall Depth
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-024651
Zoro #
G4879563
UPC #
-
Country of Origin
United States

Dimensions

Height
7/8 in
Overall Depth
3 5/8 in
Overall Width
3 5/8 in

Details

Item
Cap
For Use With
H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Attach Hub Canada, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
For Use with Mfr Model Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C

Description

Seal, Product Type Seal, Overall Depth 3 5/8 in, Overall Height 7/8 in, Overall Width 3 5/8 in, For Use With H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Attach Hub Canada, Mixer for Canada, Compatible with Manufacturer Model Number H600, H600C, H600T, L800, L800C, M802, M802C, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.