Zoro Homepage

Seal

  • Mfr # 00-069490

  • Zoro # G8851076


product price: $59.65
/ea

Key Features

Length
4.95 in
Width
4.15 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-069490
Zoro #
G8851076
UPC #
-
Country of Origin
United States

Dimensions

Length
4.95 in
Width
4.15 in
Height
1 in

Details

Item
Seal

Description

Thermostat, F W/Pipe Fitting. This is a genuine OEM (Original Equipment Manufacturer) part. Our world class manufacturing facilities, innovation and optimized supply chain management insure the highest quality. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.