Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal

  • Mfr # 00-070090

  • Zoro # G4851730


product price: $22.19
/ea

Key Features

For Use With
Buffalo Chopper Food Processor, Food Cutter 14 in, Food Cutter 18 in, Mixer
For Use With Mfr. Model Number
8186, 84145, 84186, D300, D300C, D330, D340
Fits Brand
Hobart
Height
1/2 in
Overall Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-070090
Zoro #
G4851730
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Overall Width
3 1/8 in
Overall Depth
2 3/8 in

Details

Item
Oil Seal
For Use With
Buffalo Chopper Food Processor, Food Cutter 14 in, Food Cutter 18 in, Mixer
For Use With Mfr. Model Number
8186, 84145, 84186, D300, D300C, D330, D340
Fits Brand
Hobart
Compatible with Manufacturer Model Number
8186, 84145, 84186, D300, D300C, D330, D340
Compatible Manufacturer Model Number
8186, 84145, 84186, D300, D300C, D330, D340
Compatible Manufacturer Part Number
8186, 84145, 84186, D300, D300C, D330, D340
Compatible with Mfr. Model No.
8186, 84145, 84186, D300, D300C, D330, D340
For Use with Mfr Model Number
8186, 84145, 84186, D300, D300C, D330, D340
Compatible with Manufacturer Model No.
8186, 84145, 84186, D300, D300C, D330, D340
Compatible Pump Manufacturer Part Number
8186, 84145, 84186, D300, D300C, D330, D340
Compatible Mfr. Model Number
8186, 84145, 84186, D300, D300C, D330, D340

Description

Oil Seal, Product Type Seal, Overall Depth 2 3/8 in, Overall Height 1/2 in, Overall Width 3 1/8 in, For Use With Buffalo Chopper Food Processor, Food Cutter 14 in, Food Cutter 18 in, Mixer, Compatible Manufacturer Model Number 8186, 84145, 84186, D300, D300C, D330, D340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.