Zoro Homepage

Seal

  • Mfr # 00-110334

  • Zoro # G4834300


product price: $19.29
/ea

Key Features

For Use With
30 qt Mixer, Mixer, Mixer 30 qt Berkel, Mixer 40 qt Berkel
For Use With Mfr. Model Number
D300, D300C, FMS30, FMS40, HL300, HL300C
Fits Brand
Hobart
Height
5/8 in
Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-110334
Zoro #
G4834300
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Overall Width
2 7/8 in
Overall Depth
4 3/8 in

Details

Item
Fixed Shoe
For Use With
30 qt Mixer, Mixer, Mixer 30 qt Berkel, Mixer 40 qt Berkel
For Use With Mfr. Model Number
D300, D300C, FMS30, FMS40, HL300, HL300C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D300, D300C, FMS30, FMS40, HL300, HL300C
Compatible Manufacturer Model Number
D300, D300C, FMS30, FMS40, HL300, HL300C
Compatible Manufacturer Part Number
D300, D300C, FMS30, FMS40, HL300, HL300C
Compatible with Mfr. Model No.
D300, D300C, FMS30, FMS40, HL300, HL300C
For Use with Mfr Model Number
D300, D300C, FMS30, FMS40, HL300, HL300C
Compatible with Manufacturer Model No.
D300, D300C, FMS30, FMS40, HL300, HL300C
Compatible Pump Manufacturer Part Number
D300, D300C, FMS30, FMS40, HL300, HL300C
Compatible Mfr. Model Number
D300, D300C, FMS30, FMS40, HL300, HL300C

Description

Fixed Shoe, Product Type Seal, Overall Depth 4 3/8 in, Overall Height 5/8 in, Overall Width 2 7/8 in, For Use With 30 qt Mixer, Mixer, Mixer 30 qt Berkel, Mixer 40 qt Berkel, Compatible with Manufacturer Model Number D300, D300C, FMS30, FMS40, HL300, HL300C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.