Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal

  • Mfr # 854693-1

  • Zoro # G402272514


product price: $35.15
/ea

Key Features

For Use With
Cleveland Skillet; Groen Steamer Timer Seal Nut
Features
3/8"-32 Thread; Switch Boot Seals around Protrusion
Fits Brand
Cleveland; Groen; Hobart
Type
Hex
Length
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854693-1
Zoro #
G402272514
UPC #
-
Country of Origin
United States

Dimensions

Length
0.50 in
Height
1/8 in
Width
0.50 in

Details

Item
Rotary Shaft Seal
For Use With
Cleveland Skillet; Groen Steamer Timer Seal Nut
Features
3/8"-32 Thread; Switch Boot Seals around Protrusion
Fits Brand
Cleveland; Groen; Hobart
Type
Hex

Description

Hex , 3/8"-32 Thread, Switch Boot S Around;Protrusion. Used With Rotary Shaft # 26-2990;For # 46-1236 & # 42-1293;Cleveland Skillet;Groen Steamer Timer Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.