Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Bowl Bottom

  • Mfr # 00-937546

  • Zoro # G5115210


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutter Mixer
For Use With Mfr. Model Number
HCM450
Fits Brand
Hobart
Height
1/4 in
Compatible with Manufacturer Model Number
HCM450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-937546
Zoro #
G5115210
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Overall Width
3 5/8 in
Overall Depth
3 in

Details

Item
Seal Bowl Bottom
For Use With
Cutter Mixer
For Use With Mfr. Model Number
HCM450
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HCM450
Compatible Manufacturer Model Number
HCM450
Compatible Manufacturer Part Number
HCM450
Compatible with Mfr. Model No.
HCM450
For Use with Mfr Model Number
HCM450
Compatible with Manufacturer Model No.
HCM450
Compatible Pump Manufacturer Part Number
HCM450
Compatible Mfr. Model Number
HCM450

Description

Seal Bowl Bottom, Product Type Bowl Seal, Overall Depth 3 in, Overall Height 1/4 in, Overall Width 3 5/8 in, For Use With Cutter Mixer, Compatible with Manufacturer Model Number HCM450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.