Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Shaft

  • Mfr # 00-873502

  • Zoro # G5521280


product price: $54.69
/ea

Key Features

For Use With
Meat Saw
For Use With Mfr. Model Number
6614, 6801
Fits Brand
Hobart
Height
3/4 in
Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-873502
Zoro #
G5521280
UPC #
-
Country of Origin
China

Dimensions

Height
3/4 in
Overall Width
2 7/8 in
Overall Depth
2 5/8 in

Details

Item
Actuator Pin
For Use With
Meat Saw
For Use With Mfr. Model Number
6614, 6801
Fits Brand
Hobart
Compatible with Manufacturer Model Number
6614, 6801
Compatible Manufacturer Model Number
6614, 6801
Compatible Manufacturer Part Number
6614, 6801
Compatible with Mfr. Model No.
6614, 6801
For Use with Mfr Model Number
6614, 6801
Compatible with Manufacturer Model No.
6614, 6801
Compatible Pump Manufacturer Part Number
6614, 6801
Compatible Mfr. Model Number
6614, 6801

Description

Seal Shaft, Product Type Shaft Seal, Overall Depth 2 5/8 in, Overall Height 3/4 in, Overall Width 2 7/8 in, For Use With Meat Saw, Compatible with Manufacturer Model Number 6614, 6801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.