Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal - Shaft, Front

  • Mfr # 873502

  • Zoro # G902292357


product price: $23.75
/ea

Key Features

Fits Brand
Hobart
Height
3/8 in
Type
Front
Length
1-3/8 in
Width
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873502
Zoro #
G902292357
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Length
1-3/8 in
Width
1-3/8 in

Details

Item
Shaft Seal
Fits Brand
Hobart
Type
Front

Description

Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.