Zoro Homepage

Sensor

  • Mfr # 00-271622

  • Zoro # G302262318


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Width
0.7 in
Length
1 in
Height
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-271622
Zoro #
G302262318
UPC #
-
Country of Origin
United States

Dimensions

Width
0.7 in
Length
1 in
Height
0.45 in

Description

Probe W/Wire Leads;Float Only # 282324;O-Ring = 321530;Hobart Dishwasher C64A,Frc64A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.