Zoro Homepage

Sensor

  • Mfr # 271621

  • Zoro # G202263644


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart C44a, C66a
Fits Brand
Hobart
Includes
Wire Leads
Length
4.50 in
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271621
Zoro #
G202263644
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50 in
Height
1.50 in
Width
1.50 in

Details

Item
Sensor Probe
For Use With
Hobart C44a, C66a
Fits Brand
Hobart
Includes
Wire Leads

Description

Probe W/Wire Leads;Hobart C44A, C66A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.