Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Probe

  • Mfr # 770541

  • Zoro # G602264272


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Height
1.50 in
Length
4 in
Width
4 in
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770541
Zoro #
G602264272
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Length
4 in
Width
4 in
Size
1/4 in

Details

Item
Temperature Sensor Probe
Fits Brand
Hobart
Type
120R
Temp. Range
0° to 500° F
Connection Type
Female Push-On

Description

Temperature Probe, 48" Long, Has 1/4" F Pushons,;For # 46-1262, Temperature Controller, [ Type - 120R ] [;Temp 0-500 ];Wolf Grill Eme-37, Tme-36/A/B/C, Tme-37, Tmm-36/A/B/C,;Tmm-37/A, Tmm-38.;Series Sce, Irg, Emg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.