Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw, 1/4"-20 X 1/2" , Sckt Hdlss, Flat Pt

  • Mfr # SC-119-20

  • Zoro # G502336833


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Features
Thread 1/4 in-20 X 1/2 in High
Fits Brand
Hobart
Length
0.50 in
Height
0.30 in
Width
0.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-119-20
Zoro #
G502336833
UPC #
-
Country of Origin
United States

Dimensions

Length
0.50 in
Height
0.30 in
Width
0.30 in

Details

Item
Set Screw
Features
Thread 1/4 in-20 X 1/2 in High
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.