Zoro Homepage

Shaft 5-3/8

  • Mfr # 00-291128

  • Zoro # G402242272


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Width
0.75 in
Type
Threaded
Length
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-291128
Zoro #
G402242272
UPC #
-
Country of Origin
United States

Dimensions

Width
0.75 in
Length
5.38 in
Height
0.75 in

Details

Item
Worm Wheel Shaft
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Type
Threaded

Description

Worm Wheel Shaft, 5-3/8" Long, One End Threaded;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.