Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft 7-3/8

  • Mfr # 113936

  • Zoro # G402240858


product price: $197.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Mixer A200
Fits Brand
Hobart
Length
7.33 in
Width
1 in
Height
7.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113936
Zoro #
G402240858
UPC #
-
Country of Origin
United States

Dimensions

Length
7.33 in
Width
1 in
Height
7.33 in

Details

Item
Hub Assembly Agitator Shaft
For Use With
Hobart Mixer A200
Fits Brand
Hobart
Includes
Pin

Description

Hub Assembly Agitator Shaft,;7-3/8" Long, W/Pin For Accessories To Hook To;For Pin Only Use # 26-2841;Hobart Mixer A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.