Zoro Homepage

Shaft 9-1/2

  • Mfr # 00-024551

  • Zoro # G702240275


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-024551
Zoro #
G702240275
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
9 in
Width
9 in

Details

Item
Shaft

Description

Shaft, Old Style, 9-1/2" Long With Spring Clip Fastened, ;Has 1 Key In Place;Hobart Mixer A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.