Zoro Homepage

Shaft 9-3/4

  • Mfr # 124734

  • Zoro # G702239712


product price: $430.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Height
1 in
Length
9.50 in
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124734
Zoro #
G702239712
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
9.50 in
Width
1.50 in

Details

Item
Shaft
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Includes
(2) Keys
Type
Threaded

Description

Shaft, 9-3/4" Long, Threaded Both Ends, Has 2 Ea Keys;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.