Zoro Homepage

Shaft - Upper Wheel

  • Mfr # 479144

  • Zoro # G502280792


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Type
Upper Wheel
Height
1-3/8 in
Width
1-3/8 in
Length
7-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479144
Zoro #
G502280792
UPC #
-
Country of Origin
United States

Dimensions

Height
1-3/8 in
Width
1-3/8 in
Length
7-7/8 in

Details

Item
Shaft
Fits Brand
Hobart
Type
Upper Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.