Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft, Worm Drive

  • Mfr # 00-186635

  • Zoro # G8453332


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Length
9-3/4 in
Height
3.05 in
Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-186635
Zoro #
G8453332
UPC #
-
Country of Origin
United States

Dimensions

Length
9-3/4 in
Height
3.05 in
Width
4.1 in

Details

Item
Drive Shaft

Description

Shaft, Worm Drive. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.