Zoro Homepage

Sharpener Assembly

  • Mfr # 873847-1

  • Zoro # G602240184


product price: $585.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart 2612, 2712E, 2812, 2912;Replacement Sharpening Stone Is Ap# 282295
Fits Brand
Hobart
Length
7 in
Width
6.50 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873847-1
Zoro #
G602240184
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
6.50 in
Height
3 in

Details

Item
Sharpener Assembly
For Use With
Hobart 2612, 2712E, 2812, 2912;Replacement Sharpening Stone Is Ap# 282295
Fits Brand
Hobart

Description

Hobart 2612, 2712E, 2812, 2912;Replacement Sharpening Stone Is Ap# 282295

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.