Zoro Homepage

Sharpening Stone

  • Mfr # 00-73851-2

  • Zoro # G302244055


product price: $47.29
/ea

Key Features

For Use With
Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612, 1712, 1712R
Fits Brand
Hobart
Length
8 in
Color
Gray
Type
Outer Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-73851-2
Zoro #
G302244055
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
1.75 in
Height
1.75 in

Details

Item
Sharpening Stone
For Use With
Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612, 1712, 1712R
Fits Brand
Hobart
Color
Gray
Type
Outer Stone

Description

, Outer Stone, Gray;Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612,;1712, 1712R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.