
Sharpening Stone
Mfr # 00-73851
Zoro # G902243908
product price: $45.19
/eaKey Features
For Use With
Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612, 1712, 1712R
Fits Brand
Hobart
Width
1.75 in
Length
8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-73851
Zoro #
G902243908
UPC #
-
Country of Origin
United States
Dimensions
Width
1.75 in
Length
8 in
Height
1.75 in
Details
Item
Sharpening Stone
For Use With
Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612, 1712, 1712R
Fits Brand
Hobart
Color
Gray
Type
Outer Stone
Description
, Outer Stone, Gray;Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612,;1712, 1712R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.