Zoro Homepage

Sharpening Stone

  • Mfr # 01-403675-00076

  • Zoro # G302240156


product price: $20.79
/ea

Key Features

For Use With
Berkel 807, 808, 817, 818, 834, 909, 919, 2350
Fits Brand
Berkel
Height
0.50 in
Width
0.50 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-403675-00076
Zoro #
G302240156
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Width
0.50 in
Length
2.25 in

Details

Item
Sharpening Stone
For Use With
Berkel 807, 808, 817, 818, 834, 909, 919, 2350
Fits Brand
Berkel

Description

;Berkel 807, 808, 817, 818, 834, 909, 919, 2350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.