Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shifter Yoke Machine

  • Mfr # 00-271245-00002

  • Zoro # G4765621


product price: $363.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer
For Use With Mfr. Model Number
D330, D340
Fits Brand
Hobart
Height
4 7/8 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-271245-00002
Zoro #
G4765621
UPC #
-
Country of Origin
United States

Dimensions

Height
4 7/8 in
Overall Width
3 1/2 in
Overall Depth
6 5/8 in

Details

Item
Shifter Yoke Machine
For Use With
Mixer
For Use With Mfr. Model Number
D330, D340
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D330, D340
Compatible Manufacturer Model Number
D330, D340
Compatible Manufacturer Part Number
D330, D340
Compatible with Mfr. Model No.
D330, D340
For Use with Mfr Model Number
D330, D340
Compatible with Manufacturer Model No.
D330, D340
Compatible Pump Manufacturer Part Number
D330, D340
Compatible Mfr. Model Number
D330, D340

Description

Shifter Yoke Machine, Product Type Shifter Yoke, Overall Depth 6 5/8 in, Overall Height 4 7/8 in, Overall Width 3 1/2 in, For Use With Mixer, Compatible with Manufacturer Model Number D330, D340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.