Zoro Homepage

Shoe, Fixed (Mixer)

  • Mfr # 00-438527-2

  • Zoro # G702231792


product price: $60.89
/ea

Key Features

Features
3/4 in Screw Centers
Fits Brand
Hobart
Type
Fixed
Width
3.25 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-438527-2
Zoro #
G702231792
UPC #
-
Country of Origin
United States

Dimensions

Width
3.25 in
Height
0.50 in
Length
6 in

Details

Item
Shoe
Features
3/4 in Screw Centers
Fits Brand
Hobart
Type
Fixed
Material
Nylon
Color
White

Description

Color: White ;Material: Nylon ;Length: 1 1/4" | 31 Mm ;Width: 5/8" | 16 Mm ;Thread: 11902 ;Depth: 5/16" | 8 Mm ;Screw Centers: 3/4" | 19 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.