Zoro Homepage

Signal Light 1/2" Green 125V

  • Mfr # 716615

  • Zoro # G902265467


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Features
3/16 in Tab Terminals
Fits Brand
Hobart
Type
Flat
Length
1.25 in
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716615
Zoro #
G902265467
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25 in
Height
5/8 in
Width
5/8 in

Details

Item
Signal Light
Features
3/16 in Tab Terminals
Fits Brand
Hobart
Type
Flat
Voltage
125 V
Color
Green (Light)

Description

Signal Light, 125V, Green, 1/2", Flat, 3/16" Tabs;Bloomfield;Coffee 8516, 8518, 8540, 8541, 8572, 8573, 8574, ;8716, 8718, 8740, 8741, 8742, 8746, 8751, 8752, ;8753, 8754, 8755, 8756, 8757, 8758, 8781A, 9010, ;9011, 9012, 9013, 9016, 9017, 9102, 9104.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.