
Signal Light 1/2" Red 250V
Mfr # 906440-00013
Zoro # G102264512
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Features
3/16 in Tab Terminals; 1/2 in Hole; Fastener Lock Tabs
Fits Brand
Hobart
Height
0.50 in
Type
Raised/Flat
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906440-00013
Zoro #
G102264512
UPC #
-
Country of Origin
United States
Dimensions
Height
0.50 in
Length
1.20 in
Width
0.50 in
Details
Item
Signal Light
Features
3/16 in Tab Terminals; 1/2 in Hole; Fastener Lock Tabs
Fits Brand
Hobart
Type
Raised/Flat
Color
Red
Voltage
250 V
Finish
Chrome-Plated
Description
250V 1/3W [ Hole 1/2"] [3/16" Tab Terminals] [Color Red] ;Type Raised/Flat ][ Bezel Chrome] [ Fastener Lock Tabs] ;,Flat On Side;Alto-Shaam Food Warmers;Blodgett Oven Kco-25E, Mt2136(E & G) For Australia & The;Netherlands, Mt3855G, Mt3870. Series: Ctb (Cook Only)~;;Zephaire E W/Mechaincal Controls. ;Ge/Hobart Oven, Warmer, Fryer;Groen Cfpc, Fpc, Dee, Tdb, Oven 1001;Savory Toaster Pd-4.;Vulcan Grill;Winston Warmer Cd32T03Se1 (England & Germany).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.