
Signal Light
Mfr # 354575-00004
Zoro # G802256626
product price: $17.95
/eaKey Features
Features
1/4 in Tab Terminals; Lock Tabs; No Ignition
Fits Brand
Hobart
Color
Red
Length
1-3/8 in
Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354575-00004
Zoro #
G802256626
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1-3/8 in
Width
0.50 in
Height
1 in
Details
Item
Signal Light
Features
1/4 in Tab Terminals; Lock Tabs; No Ignition
Fits Brand
Hobart
Color
Red
Type
Flat
Voltage
28 V
Finish
Chrome-Plated
Description
Red , "No Ignition", 3/8" X 1-5/16", Flat, ;1/4" Tabs, 28V, Chrome Bezel, Lock Tabs,;Vulcan Oven Gco2C, Gco2D, Gco4C, Gco4D, Gco4S, Sg4C, Sg4D,;Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs ;Wolf Oven Wkef, Wkgf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.