
Signal Light 3/8" X 1-5/16" Amber 250
Mfr # 00-881972
Zoro # G602287899
product price: $8.35
/eaKey Features
Features
Fits Hole 3/8 in X 1-5/16 in; 1/4 in Tab Terminals; Fastener Lock Tabs
Fits Brand
Vulcan
Color
Amber
Height
1 in
Type
Hat Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-881972
Zoro #
G602287899
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1 in
Width
0.50 in
Length
1-3/8 in
Details
Item
Signal Light
Features
Fits Hole 3/8 in X 1-5/16 in; 1/4 in Tab Terminals; Fastener Lock Tabs
Fits Brand
Vulcan
Color
Amber
Type
Hat Flat
Voltage
250 V
Finish
Chrome-Plated
Description
Signal Light;250 V [ Fits Hole 3/8" X 1-5/16" ] [ 1/4" Tabs ] [Color;Amber] [ Type Hat Flat ][ Bezel Chrome] [ Fastener Lock;Tabs];Cleveland Skillet Set-10, Sel, Sem;Southbend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.