
Signal Light 3/8" X 1-5/16" Red 250V
Mfr # 00-345751-00003
Zoro # G202266300
product price: $8.79
/eaKey Features
Features
Fits Hole 3/8 in X 1-5/16 in; 1/4 in Tab Terminals; Lock Tabs
Fits Brand
Hobart
Length
1.20 in
Color
Red
Type
Hat Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-345751-00003
Zoro #
G202266300
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.20 in
Width
0.50 in
Height
1 in
Details
Item
Signal Light
Features
Fits Hole 3/8 in X 1-5/16 in; 1/4 in Tab Terminals; Lock Tabs
Fits Brand
Hobart
Color
Red
Type
Hat Flat
Voltage
250 V
Finish
Chrome-Plated
Description
Red Signal Light;250V [ Fits Hole 3/8" X 1-5/16" ] [1/4" Tabs ] [Color;Red] [ Type Hat Flat ][ Bezel Chrome] [ Lock Tabs];Blodgett Oven Series: 1200, Ef/Eze (After 12/68), Ctb & Ctbr;(Before 7/5/83), Fa/Gzl (After 12/68 -208V), Re.;Frymaster Fryer ;Hobart;Toastmaster;Victory
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.