
Signal Light 3/8" X 1-5/16" Red 250V
Mfr # 00-411496-000E4
Zoro # G602277043
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Features
Fits Hole 3/8 in X 1-5/16 in; 8 in Leads; Fastener Lock Tabs
Fits Brand
Vulcan
Type
Hat Flat
Height
0.50 in
Color
Red; White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-411496-000E4
Zoro #
G602277043
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.50 in
Width
1.50 in
Length
8.50 in
Details
Item
Signal Light
Features
Fits Hole 3/8 in X 1-5/16 in; 8 in Leads; Fastener Lock Tabs
Fits Brand
Vulcan
Type
Hat Flat
Color
Red; White
Voltage
250 V
Description
Signal Light;250V [ Fits Hole 3/8" X 1-5/16" ] [8" Leads ] ; [Color Red] [ Type Hat Flat ][ Bezel White] [ Fastener;Lock Tabs];Clark Broiler 63A, 63Rb, 67A, 67Rb;Vulcan ;Fryer Gef-(M,Sm). Sper, Spgr, Series: Vf.;Oven Series: Et-4, Vr, 24 To 260L/Lc/Lcc For Griddle;Griddle Series: 24 To 260L/Lc/Lcc With Griddle;Wyott Fryer Df34
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.