Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Light 3/8" X 1-5/16" Red 250V

  • Mfr # 00-411496-000E6

  • Zoro # G602277098


product price: $13.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-411496-000E6
Zoro #
G602277098
UPC #
-
Country of Origin
Mexico

Description

Signal Light;250V [ Fits Hole 3/8" X 1-5/16" ] [8" Leads ] ; [Color Red] [ Type Hat Flat ][ Bezel White] [ Fastener;Lock Tabs];Clark Broiler 63A, 63Rb, 67A, 67Rb;Vulcan ;Fryer Gef-(M,Sm). Sper, Spgr, Series: Vf.;Oven Series: Et-4, Vr, 24 To 260L/Lc/Lcc For Griddle;Griddle Series: 24 To 260L/Lc/Lcc With Griddle;Wyott Fryer Df34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.