Zoro Homepage

Signal Light 3/8" X 1-5/16" Red 250V

  • Mfr # 111496-E6

  • Zoro # G202277382


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Features
Fits Hole 3/8 in X 1-5/16 in; 8 in Leads; Fastener Lock Tabs
Fits Brand
Hobart
Width
1.50 in
Length
8.50 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111496-E6
Zoro #
G202277382
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.50 in
Length
8.50 in
Height
0.50 in

Details

Item
Signal Light
Features
Fits Hole 3/8 in X 1-5/16 in; 8 in Leads; Fastener Lock Tabs
Fits Brand
Hobart
Type
Hat Flat
Color
Red; White
Voltage
250 V

Description

Signal Light;250V [ Fits Hole 3/8" X 1-5/16" ] [8" Leads ] ; [Color Red] [ Type Hat Flat ][ Bezel White] [ Fastener;Lock Tabs];Clark Broiler 63A, 63Rb, 67A, 67Rb;Vulcan ;Fryer Gef-(M,Sm). Sper, Spgr, Series: Vf.;Oven Series: Et-4, Vr, 24 To 260L/Lc/Lcc For Griddle;Griddle Series: 24 To 260L/Lc/Lcc With Griddle;Wyott Fryer Df34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.