Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve 3/16''

  • Mfr # FP-077-23

  • Zoro # G102222376


product price: $0.36
/ea
Sold in multiples of 21 for $7.56

Key Features

Fits Brand
Vulcan
Type
CCT
Height
0.25 in
Material
Brass
Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP-077-23
Zoro #
G102222376
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Size
3/16 in
Width
0.25 in
Length
0.25 in

Details

Item
Sleeve
Fits Brand
Vulcan
Type
CCT
Material
Brass

Description

Brass Ferrule, 3/16" Cct, Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.