
Slicing Knife
Mfr # 01-403675-00070
Zoro # G902273523
product price: $563.99
/ea
Free Shipping & Returns
Key Features
For Use With
Berkel 807, 808, 817, 818, 909, 919
Fits Brand
Berkel
Length
14 in
Width
14 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-403675-00070
Zoro #
G902273523
UPC #
-
Country of Origin
Italy
Dimensions
Length
14 in
Width
14 in
Height
1 in
Details
Item
Slicing Knife
For Use With
Berkel 807, 808, 817, 818, 909, 919
Fits Brand
Berkel
Material
Stainless Steel
Description
, Stainless Steel;12 1/2";Berkel 807, 808, 817, 818, 909, 919
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.