Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slicing Knife

  • Mfr # 439870-00005

  • Zoro # G002273898


product price: $940.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Slicer 1612, 1712, 1712E
Fits Brand
Hobart
Width
14 in
Material
Stainless Steel
Diameter
11-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439870-00005
Zoro #
G002273898
UPC #
-
Country of Origin
Italy

Dimensions

Width
14 in
Diameter
11-3/4 in
Height
1 in
Length
14 in

Details

Item
Slicing Knife
For Use With
Hobart Slicer 1612, 1712, 1712E
Fits Brand
Hobart
Material
Stainless Steel
Type
Single Hole Mount

Description

Stainless Steel Slicer Knife, 11-3/4" Dia.;Single Hole Mount.;S.S. Blade, Do Not Use Steel Wool Or ;Bleach On Stainless. Bleach Will Rust Overnite ;If Blade Is Left Damp. If Bleach Must Be Used ;To Sanitize, Dry Thoroughly.;Hobart Slicer 1612, 1712, 1712E, 1712R, 2712, 2812, 2912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.