Zoro Homepage

Slicing Knife

  • Mfr # 439870-5

  • Zoro # G802274187


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Length
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439870-5
Zoro #
G802274187
UPC #
-
Country of Origin
Italy

Dimensions

Height
1 in
Length
1 in
Width
1 in

Description

Stainless Steel Slicer Knife, 11-3/4" Dia.;Single Hole Mount.;S.S. Blade, Do Not Use Steel Wool Or ;Bleach On Stainless. Bleach Will Rust Overnite ;If Blade Is Left Damp. If Bleach Must Be Used ;To Sanitize, Dry Thoroughly.;Hobart Slicer 1612, 1712, 1712E, 1712R, 2712, 2812, 2912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.