Zoro Homepage

Slide, Door (23-1/2")

  • Mfr # 00-112378-23

  • Zoro # G202248436


product price: $28.39
/ea

Key Features

Fits Brand
Hobart
Width
3 in
Height
0.50 in
Color
White
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-112378-23
Zoro #
G202248436
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
0.50 in
Length
24 in

Details

Item
Door Slide
Fits Brand
Hobart
Color
White
Material
Plastic

Description

Color: White ;Material: Plastic ;Length: 23 1/2" | 597 Mm ;Width: 1/2" | 13 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.