Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Rod Assembly

  • Mfr # 00-915286

  • Zoro # G4881191


product price: $241.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Height
2 3/4 in
Compatible with Manufacturer Model Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-915286
Zoro #
G4881191
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Overall Depth
19 3/8 in
Overall Width
3 in

Details

Item
Slide Rod Assembly
For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Model Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Part Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Mfr. Model No.
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
For Use with Mfr Model Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Manufacturer Model No.
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Pump Manufacturer Part Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Mfr. Model Number
HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N

Description

Slide Rod Assembly, Product Type Slide Rod Assembly, Overall Depth 19 3/8 in, Overall Height 2 3/4 in, Overall Width 3 in, For Use With Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Compatible with Manufacturer Model Number HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.