Zoro Homepage

Solenoid, 110Vdc, 3/4 Travel

  • Mfr # 00-949046-00001

  • Zoro # G909535587


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Length
3.55 in
Height
1.65 in
Width
1.85 in
Voltage
110V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-949046-00001
Zoro #
G909535587
UPC #
-
Country of Origin
United States

Dimensions

Length
3.55 in
Height
1.65 in
Width
1.85 in

Details

Item
Solenoid
Voltage
110V DC

Description

Hobart 00-949046-00001. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.