Zoro Homepage

Solenoid - 120V 3/4

  • Mfr # 00-106468-00005

  • Zoro # G502296878


product price: $460.99
/ea
Free Shipping & Returns

Key Features

For Use With
Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher Series Am; Insinger Dishwasher; Stero Dishwasher Sc-1 Thru Sc-9, Sc-20-(1, 2), C-25-(1, 2, 3), Sct, Sd2ra, Sdra, Sdra-Pkg, Stbuw, Stpc, Stpcw, Systematic, Utensil
Fits Brand
Champion; Energy Mizer; Hobart; Insinger; Stero
Length
5 in
Width
4.25 in
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-106468-00005
Zoro #
G502296878
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Width
4.25 in
Size
3/4 in
Height
3 in

Details

Item
Solenoid Valve
For Use With
Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher Series Am; Insinger Dishwasher; Stero Dishwasher Sc-1 Thru Sc-9, Sc-20-(1, 2), C-25-(1, 2, 3), Sct, Sd2ra, Sdra, Sdra-Pkg, Stbuw, Stpc, Stpcw, Systematic, Utensil
Fits Brand
Champion; Energy Mizer; Hobart; Insinger; Stero
Voltage
120 V
Max. Pressure
125 psi
Temp. Range
210° F
Type
Normally Closed
Fluid Type
Hot Water

Description

Asco 3/4" Hot Water Solenoid Valve, 120V, N/C, 125 Psi, ;210 Degree F,;Red Hat Ii ( All Red Hat Ii Are Piston Type);Use Repair Kit # 51-1478;Champion Dishwasher;Energy Mizer Dishwasher;Hobart Dishwasher Series Am;Insinger Dishwasher;Stero Dishwasher Sc-1 Thru Sc-9, Sc-20-(1,2), C-25-(1,2,3),;Sct, Sd2Ra, Sdra, Sdra-Pkg, Stbuw, Stpc, Stpcw,;Systematic, Utensil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.