Solenoid Gas Valve 1/2" 120V

  • Mfr # 411497-F6

  • Zoro # G702313023


product price: $302.99
/ea
Free Shipping & Returns

Key Features

For Use With
Keating Fryer Bb, Cc, Ts: 10 X 11, 14; Vulcan Broiler Ir1(Old Ir-71P) Ir2 (Old Ir-72P), Fryer Gef-M, Gef-Sm; Wolf Oven Older Ch, Chss Units Using a FM Safety
Features
240, 000 Btu
Fits Brand
Hobart; Keating; Vulcan; Wolf
Inlet Type
FPT
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411497-F6
Zoro #
G702313023
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/2 in
Inlet Size
1/2 in
Length
3.50 in
Width
2.50 in
Height
4.50 in

Details

Item
Solenoid Valve
For Use With
Keating Fryer Bb, Cc, Ts: 10 X 11, 14; Vulcan Broiler Ir1(Old Ir-71P) Ir2 (Old Ir-72P), Fryer Gef-M, Gef-Sm; Wolf Oven Older Ch, Chss Units Using a FM Safety
Features
240, 000 Btu
Fits Brand
Hobart; Keating; Vulcan; Wolf
Inlet Type
FPT
Outlet Type
FPT
Type
Normally Closed
Voltage
120 V
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

[ Gas Solenoid Valve, Nat/Lp] [ 1/2" Fpt Gas In/Out ] ;[ Nc ] [ 120 V ] [ Width 3" ] [ 240,000 Btu ] ;[ Brand Basotrol ] [ Mfg# H91Da-6D ] , ;2Ea 7" Leads W/ Female Push On. With 1/8" Pressure Tap;120 V Coil S-142, # 51-1167;Keating Fryer Bb & Cc & Ts: 10 X 11 & 14.;Vulcan Broiler Ir1(Old Ir-71P) Ir2 (Old Ir-72P);Fryer Gef-M, Gef-Sm;Wolf Oven Older Ch & Chss Units Using A Fm Safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.